
Maple Wood; Steel, Natural Maple, 11 in W, 25.5 in H, 22.5 in D
Mfr # 448-BC-11C
Zoro # G106156776
product price:Â $417.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
25.5 in
Width
11 in
Depth
22.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448-BC-11C
Zoro #
G106156776
UPC #
090713048123
Country of Origin
China
Dimensions
Height
25.5 in
Width
11 in
Depth
22.5 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.