Maple Wood; Steel, Natural Maple, 3 in W, 30 in H, 11.13 in D

  • Mfr # 432-WF-3C

  • Zoro # G006156784


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
30 in
Width
3 in
Depth
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-WF-3C
Zoro #
G006156784
UPC #
090713071169
Country of Origin
China

Dimensions

Height
30 in
Width
3 in
Depth
11.13 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.