
Maple Wood; Steel, Natural Maple, 6.5 in W, 25.5 in H, 22.5 in D
Mfr # 448-BC-6C
Zoro # G706156725
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
25.5 in
Width
6.5 in
Depth
22.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448-BC-6C
Zoro #
G706156725
UPC #
090713048161
Country of Origin
China
Dimensions
Height
25.5 in
Width
6.5 in
Depth
22.5 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.