Maple Wood; Steel, Natural Maple, 8.75 in W, 26.91 in H, 21.75 in D

  • Mfr # 448PTH-BCSC-8C

  • Zoro # G607059750


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
26.91 in
Width
8.75 in
Depth
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448PTH-BCSC-8C
Zoro #
G607059750
UPC #
90713022444
Country of Origin
China

Dimensions

Height
26.91 in
Width
8.75 in
Depth
21.75 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.