Plastic; Steel, White, 14.25 in W, 19.38 in H, 20 in D

  • Mfr # HPRV-1520 S

  • Zoro # G806156793


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Steel
Color
White
Height
19.38 in
Width
14.25 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRV-1520 S
Zoro #
G806156793
UPC #
090713029016
Country of Origin
Italy

Dimensions

Height
19.38 in
Width
14.25 in
Depth
20 in

Details

Material
Plastic; Steel
Color
White

Description

Rev-A-Shelf HPRV-15020 S Large 20-Inch Deep Cabinet Floor Steel Mounted Pullout Polymer Plastic Clothes Laundry Hamper w/ Full Extension Slides, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.