Polypropylene, White, 16 in W, 26 in H, 16 in D, 16 in L, White

  • Mfr # 6072-16-11-52

  • Zoro # G207059136


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
16 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072-16-11-52
Zoro #
G207059136
UPC #
90713010434
Country of Origin
United States

Dimensions

Height
26 in
Width
16 in
Length
16 in
Depth
16 in
Size
16"W x 16"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Full-Circle set with telescoping post

Description

If you are looking for the best polymer susan for your wall cabinet, you are in the right place. Revered as the best in the industry, the Rev-A-Shelf® Polymer full-circle wall susans with single, double, and three shelf options are available in 16", 18", and 20" diameters. They come with a durable chrome post and adjustable hubs in your choice of bottom mount or telescoping options. The smooth polystyrene shelves turn independently of one another.


  • Independently rotating chrome plated metal hub included
  • Top shelf is adjustable once installed
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Shelf is made from durable polymers and die cast chrome plated hubs
  • Designed for Corner Wall Cabinets with 17" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.