Polypropylene, White, 28 in W, 26 in H, 28 in D, 18.58 in L, White

  • Mfr # 6472-28-11-52

  • Zoro # G407059707


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
28 in
Length
18.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6472-28-11-52
Zoro #
G407059707
UPC #
90713014081
Country of Origin
United States

Dimensions

Height
26 in
Width
28 in
Length
18.58 in
Depth
28 in
Size
28"W x 18.58"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Kidney-Shape set with telescoping post and mounting hardware

Description

Are your kidney corner base cabinets hard to access? Get the accessibility you want with the kidney-shaped RAS Polymer lazy susan from Rev-A-Shelf®! The single and double 24", 28", and 32" diameters options are available in bottom mount and telescoping hardware options that feature luxurious chrome hubs, an independent rotating post system, and smooth polystyrene shelves in your choice of finishes. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Independently rotating chrome plated metal hub included
  • Top shelf height is adjustable once installed
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 19.58" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.