Polypropylene, White, 28 in W, 26 in H, 28 in D, 28 in L, White

  • Mfr # 6072-28-11-52

  • Zoro # G707059131


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
28 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6072-28-11-52
Zoro #
G707059131
UPC #
90713010557
Country of Origin
United States

Dimensions

Height
26 in
Width
28 in
Length
28 in
Depth
28 in
Size
28"W x 28"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Full-Circle set with telescoping post

Description

Whether replacing an old unit or adding function to your base corner cabinet, look no further than the Full-Circle Polymer Lazy Susan from Rev-A-Shelf®. Revered as the best in the industry, these Lazy Susans are available in 24", 28" and 32" diameters in both single and double shelf options. They feature luxurious chrome hubs, metal/cast bottom mount or telescoping hardware, and smooth polystyrene shelves that turn independently of one another.


  • Independently rotating chrome plated metal hub included
  • Top shelf is adjustable once installed
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets
  • Construction: Injection molded polymer plastic designed for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.