Polypropylene, White, 32 in W, 26 in H, 32 in D, 32 in L, White

  • Mfr # LD-2062-32-11-1

  • Zoro # G907059115


product price: $96.55
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-2062-32-11-1
Zoro #
G907059115
UPC #
90713002460
Country of Origin
United States

Dimensions

Height
26 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Full-Circle set with telescoping post and mounting hardware

Description

Whether replacing an old unit or adding function to your base corner cabinet, look no further than the Full-Circle Polymer Lazy Susan from Rev-A-Shelf®. Revered as the best in the industry, this single, double and triple shelf accessory is available in 24", 28" and 32" diameters and features luxurious chrome posts and hardware. The smooth polystyrene shelves can be purchased with dependent or independent hardware based on your preference to turn the shelves together or separately.


  • Independently rotating molded Polymer hardware
  • Molded polymer hub and patented snap pin hardware
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Top shelf is adjustable once installed
  • Designed for Corner Base Cabinets with 33" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.