Polypropylene, White, 33 in W, 15.94 in H, 33 in D, 18.33 in L, White

  • Mfr # 6882-33-11-570

  • Zoro # G707059322


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
15.94 in
Width
33 in
Length
18.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6882-33-11-570
Zoro #
G707059322
UPC #
90713020631
Country of Origin
United States

Dimensions

Height
15.94 in
Width
33 in
Length
18.33 in
Depth
33 in
Size
33"W x 18.33"D x 15.94"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) White Polymer Half-Moon shelves, pivot and slide hardware

Description

Rev-A-Shelf® Polymer Half-Moon Organizers are revered as the best on the market. Whether you are replacing an old unit or just want to access your base corner cabinets, you will not be disappointed with the high-quality design and durable mounting hardware with ball-bearing slides.


  • Unit pivots and slides in and out on rotating hardware
  • Unit will install in a Blind Left or Blind Right Cabinet
  • Designed for a Blind Corner cabinet with 16-1/8" opening
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.