Polystyrene, Almond, 28.5 in W, 0.75 in H, 23.25 in D, 23.25 in L, Almond

  • Mfr # SBDT-2730-A-1

  • Zoro # G907059450


product price:  $42.39
/ea

Key Features

Material
Polystyrene
Color
Almond
Height
0.75 in
Width
28.5 in
Length
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBDT-2730-A-1
Zoro #
G907059450
UPC #
90713001371
Country of Origin
United States

Dimensions

Height
0.75 in
Width
28.5 in
Length
23.25 in
Depth
23.25 in
Size
28.5"W x 23.25"D x 0.75"H

Details

Material
Polystyrene
Color
Almond
Finish
Almond
Includes
(1) Almond drip tray

Description

The SBDT is your first line of defense against under-sink cabinet damage from minor leaks. The unique design not only protects the bottom of your cabinet by holding water the tray actually funnels excessive water to the front of your cabinet and out onto the floor alerting you of the leak. The series is designed for installation in NEW cabinets from 27", 30", 33", 36", 39" and 42" sink base cabinet. They are easy clean up and resistant to most household chemicals. This product may require extra cuts or modification if installing into existing sink base cabinets where your plumbing is coming thru the floor, rather than the rear of the cabinet.


  • Minimum Trim size: 25-1/2" W x 21-1/2" D
  • Tray liquid capacity: 1.46 qt.
  • Unit can be installed to existing cabinet, but may require extensive modification to fit around existing plumbing
  • Product is very rigid and may have difficulty getting into existing cabinets where a center divider exists
  • Recommended for 27" and 30" Sink Base Kitchen Cabinet
  • Construction: Molded polymer designed for durability
  • Trim to a custom fit using standard utility knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.