Thermoplastic (TPE), Gray, 28.5 in W, 0.75 in H, 28.5 in L, Gray
- Mfr # SBDTF-2730-14-1
- Zoro # G412380124
Key Features
Specifications
Details
- MFR #
- SBDTF-2730-14-1
- Zoro #
- G412380124
- UPC #
- 90713034553
- Country of Origin
- United States
- Material
- Thermoplastic (TPE)
- Color
- Gray
- Finish
- Gray
- Includes
- (1) Matte Gray flexible drip tray
Dimensions
- Height
- 0.75 in
- Width
- 28.5 in
- Length
- 28.5 in
- Size
- 28.5"W x 23.25"D x 0.75"H
Description
Are you worried about water leaks damaging your cabinets? Let us put your mind at rest with our SBDTF Series Drip Trays. These flexible trays are perfect for installation in smaller spaces and are your first line of defense against water damage in your under sink cabinets. They are easy to clean, resistant to most household chemicals, and trimmable with scissors for easy customization. These drip trays protect the bottom of your kitchen cabinet first by holding water, then funneling excess water onto the floor in front of your cabinet, alerting you to the leak.
- Flexible design allows for use with existing or new cabinets
- Funnels excessive water out the front of your cabinet
- Can be trimmed with scissors to fit sink 27" base cabinets
- Tray liquid capacity: 1.5 qt.
- Designed for 30" sink base cabinets
- Construction: Cut-to-size, TPE flexible rubber-like material
- Can be trimmed to exact size with scissors for custom fit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.