Polystyrene, Metallic Silver, 28.5 in W, 0.75 in H, 20.25 in D, 20.25 in L, Silver

  • Mfr # SBVDT-2730-S-1

  • Zoro # G707059193


product price:  $71.99
/ea

Key Features

Material
Polystyrene
Color
Metallic Silver
Height
0.75 in
Width
28.5 in
Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBVDT-2730-S-1
Zoro #
G707059193
UPC #
090713004983
Country of Origin
United States

Dimensions

Height
0.75 in
Width
28.5 in
Length
20.25 in
Depth
20.25 in
Size
28.5"W x 20.25"D x 0.75"H

Details

Material
Polystyrene
Color
Metallic Silver
Finish
Silver
Includes
(1) Silver Metallic drip tray

Description

The SBVDT Series is your first line of defense against under-sink cabinet damage from minor leaks. The unique design not only protects the bottom of your cabinet by holding water, the tray actually funnels excessive water to the front of your cabinet and out onto the floor alerting you of the leak. The series is designed for installation in NEW cabinets from 21", 24", 27", 30", 33" and 36" vanity sink base cabinets. They are easy to clean up and resistant to most household chemicals. This product may require extra cuts or modification if installing into existing sink base cabinets where your plumbing is coming thru the floor, rather than the rear of the cabinet.


  • Minimum Trim size: 25-1/2" W x 18-1/2" D
  • Tray liquid capacity: 1.23 qt.
  • Unit can be installed to existing cabinet, but may require extensive modification to fit around existing plumbing
  • Product is very rigid and may have difficulty getting into existing cabinets where a center divider exists
  • Recommended for 27" and 30" Vanity Sink Base Cabinets
  • Construction: Molded polymer designed for durability
  • Trim to a custom fit using standard utility knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.