Zoro Homepage

Rev-A-Shelf Aluminum Pull Out Hamper with Soft OpenClose

  • Mfr # 5190-15RM-111

  • Zoro # G807059758


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Length
18.07 in
Width
14.31 in
Height
19.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190-15RM-111
Zoro #
G807059758
UPC #
90713004082
Country of Origin
China

Dimensions

Length
18.07 in
Width
14.31 in
Height
19.34 in
Size
14.31"W x 18.07"D x 19.34"H

Details

Color
Silver
Material
Aluminum
Basic Material
Aluminum; Steel; Plastic
Includes
(1) Canvas hamper with metal frame and mounting hardware

Description

This beautiful pullout hamper is the only one in the industry that features a brushed aluminum frame with the Rev-A-Shelf® patented soft-close/soft-open Rev-A-Motion® technology. Designed for vanity base 18" cabinets. The removable cloth bag makes laundry simple, and the adjustable door-mount brackets ensure a perfect fit every time.


  • Machine washable canvas liner
  • Easy to clean durable molded base
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-duty Aluminum construction
  • Simple (4) screw installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.