Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene, White, 13.75 in W, 3.56 in H, 4.25 in D, 4.25 in L, White

  • Mfr # 6235-14-11-52

  • Zoro # G807059260


product price: $43.29
/ea

Key Features

Material
Polypropylene
Color
White
Height
3.56 in
Width
13.75 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6235-14-11-52
Zoro #
G807059260
UPC #
90713012193
Country of Origin
United States

Dimensions

Height
3.56 in
Width
13.75 in
Length
4.25 in
Depth
4.25 in
Size
13.75"W x 4.25"D x 3.56"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(5) White Plastic bins and mounting hardware included

Description

Expand cabinet space with this handy tray door storage set. The 6230 Series is available in three different sizes and is easy to install with screw-in clips or mount the trays to 24"or 58" aluminum standards with tray clips (sold separately). Sets are available in white or almond.


  • Won't chip, leak or crack
  • Bins are super versatile and perfect for a garage, bathroom, laundry room, kitchen or even a RV or boat
  • Designed for any flat surface or cabinet door 14-1/2" or larger
  • Can be mounted on optional accessory brackets (6232-26-4528-52 or 6232-58-4528-52, sold separately)
  • Construction: Injection molded polymer plastic designed for durability
  • Easy to install with screw in clips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.