Shop REV-A-SHELF
See all product information
Maple Wood; Steel, Natural Maple, 10.5 in W, 18.5 in H, 5 in D
Mfr # 4SBSU-15
Zoro # G506156741
product price:Â $78.15
/eaKey Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
18.5 in
Width
10.5 in
Depth
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4SBSU-15
Zoro #
G506156741
UPC #
090713007373
Country of Origin
China
Dimensions
Height
18.5 in
Width
10.5 in
Depth
5 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Description
Rev-A-Shelf 4SBSU-15 , Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.