Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polystyrene, White, 14 in W, 3.81 in H, 2.13 in D, 2.13 in L, White

  • Mfr # 6572-14-11-52

  • Zoro # G307059630


product price: $27.19
/ea

Key Features

Material
Polystyrene
Color
White
Height
3.81 in
Width
14 in
Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6572-14-11-52
Zoro #
G307059630
UPC #
090713016320
Country of Origin
United States

Dimensions

Height
3.81 in
Width
14 in
Length
2.13 in
Depth
2.13 in
Size
14"W x 2.13"D x 3.81"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(2) White trays, (2) pair of hinges and mounting hardware

Description

Rev-A-Shelf® most popular Sink Front Tip-Out Tray Set. The 6572 Series includes one conventional open tray, one accessory tray with ring holder and soap dish, and 2 pairs of self-holding hinges. The 6572 Series is made of high-impact polystyrene and is available in 11" or 14" sizes.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 2-1/4" of clearance between backside of door to front of sink
  • Polymer trays will not crack, bend, warp or leak
  • Designed for a sink base cabinet opening width of 15-1/2" or larger
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.