This item is Discontinued.

Rev-A-Shelf Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems CTOHB-161319-ORB-52

Rev-A-Shelf Steel Tilt Out Hamper for Custom Closet Systems (Discontinued)

  • Mfr # CTOHB-161319-ORB-52
  • Zoro # G407059646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTOHB-161319-ORB-52
Zoro #
G407059646
UPC #
90713050478
Country of Origin
China

Dimensions

Length
13.5 in
Width
15.5 in
Height
19.75 in

Details

Color
Oil Rubbed Bronze
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.