Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maple Veneer, Light Brown, 5.75 in W, 25.63 in H, 22.65 in D, 22.77 in L, Light Brown

  • Mfr # 448SW-BCSC-5C

  • Zoro # G007059435


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
25.63 in
Width
5.75 in
Length
22.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448SW-BCSC-5C
Zoro #
G007059435
UPC #
90713025797
Country of Origin
China

Dimensions

Height
25.63 in
Width
5.75 in
Length
22.77 in
Depth
22.65 in
Size
5.75"W x 22.77"D x 25.63"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer, (1) adjustable swivel shelf, (1) static swivel shelf, (1) slide, mounting hardware and door-mounting brackets

Description

The innovative 448SW Series is the only pullout on the market featuring two swiveling shelves for easier access. The shelves feature a built-in self-centering system and chrome railing that not only keeps items in place & looks great but doubles as a handle when rotating the shelves. The self-centering system also features soft-closing, which gently returns the shelves to their closed position. Another exciting feature of this pullout is an "extension lock" that locks the entire unit in the extended position to prevent it from sliding back into the cabinet while it is being accessed. Designed for full-height cabinets, they are constructed from natural maple with a semi-gloss finish and glide on BLUM slides w/ soft-close. Just add an existing cabinet door to provide seamless integration into any design.


  • Fully assembled and fits into an existing full-height cabinet
  • (2) swivel shelves with built-in self-centering axis system
  • Built in lock keeps unit from being closed before shelves have stop moving
  • Once installed simply attach your own cabinet door
  • Designed for 9" full-height cabinet with a 5-3/4" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully assembled maple wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.