Maple Veneer, Light Brown, 13.5 in W, 16.88 in H, 2.88 in D, 2.88 in L, Light Brown

  • Mfr # 4DMCB-18

  • Zoro # G307059654


product price:  $96.69
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
16.88 in
Width
13.5 in
Length
2.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4DMCB-18
Zoro #
G307059654
UPC #
90713004518
Country of Origin
China

Dimensions

Height
16.88 in
Width
13.5 in
Length
2.88 in
Depth
2.88 in
Size
13.5"W x 2.88"D x 16.88"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) White Wood cutting board , (1) Wood mounting rack with Chrome rails and mounting hardware

Description

Rev-A-Shelf® is a cut above the rest with this door-mounted cutting board. The 4DMCB features a stylish wood and chrome support rack and an easy to clean, abrasive resistant, hygienic, non-stick polyethylene cutting board. Installation is easy with our patented adjustable mounting brackets and (4) included screws.


  • Wood cutting board
  • Mounts to the inside of cabinet door
  • Adjustable mount brackets provide of to 5" of flexibility
  • Designed for a standard 18" cabinet with a 14-1/2" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Mounts to cabinet door with only (4) screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.