Zoro Homepage

Maple Veneer, Light Brown, 8 in W, 25.5 in H, 19 in D, 19 in L, Light Brown

  • Mfr # 448-BC19-8C

  • Zoro # G107059212


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
25.5 in
Width
8 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-BC19-8C
Zoro #
G107059212
UPC #
090713001593
Country of Origin
China

Dimensions

Height
25.5 in
Width
8 in
Length
19 in
Depth
19 in
Size
8"W x 19"D x 25.5"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer, adjustable shelves with Chrome rails and mounting hardware

Description

If you're tired of cluttered, unorganized and hard to access cabinets, then look no further than the Rev-A-Shelf® pullout shelving system. This innovative series of pull-out organizers are available in a variety of sizes (depth, height and width) and are available in a variety of style to accommodate any type of kitchen. From baking sheets, spices, cutting boards, utensils and even knife organization. No kitchen is complete without one of these organizers and it will change how you use your kitchen. All units require a full-height cabinet (where no drawer is above) and cabinet door must attach to gain the full features of the unit.


  • Fully assembled and fits into an existing full-height cabinet
  • Adjustable and/or removeable shelves
  • Adjustable rub bushings for a precise fit
  • Note: Shorter depth for special installations
  • Designed for a 12" full-height cabinet with a 8-1/2" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.