Sidelines Sliding Tie Rack for Custom Closet Systems
- Mfr # CTRSL-14-CR-1
- Zoro # G307059364
product price:Â
$
54.59
/ea
Key Features
Material
Steel
Height
3.1 in
Includes
(1) Tie rack and mounting hardware
Width
2.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTRSL-14-CR-1
- Zoro #
- G307059364
- UPC #
- 90713031767
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2.32"W x 13.78"D x 3.1"H
- Height
- 3.1 in
- Width
- 2.32 in
Details
- Color
- Silver
- Material
- Steel
- Includes
- (1) Tie rack and mounting hardware
- Finish
- Chrome
Description
Offering easy to reach storage for your ties, the Deluxe Tie Rack complements our other deluxe accessories for storage of belts, scarves, and more. It stores against a closet panel and then slides out when needed from behind clothes on full-extension, ball-bearing, steel slides. See your collection of ties on this elegant rack featuring 16 non-slip hanger arms on a steel frame. It is available for 14" or greater depth panels in several luxurious finishes to match other Sidelines By Rev-A-Shelf® accessories.
- Holds up to (16) ties
- Cast Aluminum housing with steel hooks
- Can be installed either left or right handed
- Sidelines branded products are intended to match color/finish of other Sidelines organizers
- Designed for 14" or deeper closet system
- Construction: Heavy gauge plated metal wire construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.