Shop REV-A-SHELF
See all product information
Create Account
Sliding Valet Rod for Custom Closet Systems
- Mfr # CVLSL-14-CR-1
- Zoro # G507059287
product price:Â
$
60.59
/ea
Key Features
Material
Steel
Height
1.57 in
Includes
(1) Valet Rod and mounting hardware
Width
0.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVLSL-14-CR-1
- Zoro #
- G507059287
- UPC #
- 90713031811
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 0.91"W x 13.75"D x 1.57"H
- Height
- 1.57 in
- Width
- 0.91 in
Details
- Color
- Silver
- Material
- Steel
- Includes
- (1) Valet Rod and mounting hardware
- Finish
- Chrome
Description
Tired of hanging one hanger on another hanger just to see what the outfit looks like? Our Telescopic Valet Rod comes to the rescue! Pullout a suit or a dress and hang it on the rod for your assessment. It holds up to 35 lb. (perfect for overnight suit bags) and goes right where you need it: in front of your clothes in the closet.
- Valet rod extends out 9.5"
- Cast Aluminum housing with steel hooks
- Rod extends 7"
- Sidelines branded products are intended to match color/finish of other Sidelines organizers
- Designed for 14" or deeper closet system
- Construction: Heavy gauge plated metal wire construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.