Steel Pull Out Pants Organizer for Custom Closet Systems
- Mfr # PSC-2414CR
- Zoro # G507059263
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
2.5 in
Includes
(1) Chrome rack and mounting hardware
Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC-2414CR
- Zoro #
- G507059263
- UPC #
- 90713818139
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 23.75"W x 14"D x 2.5"H
- Height
- 2.5 in
- Width
- 23.75 in
Details
- Color
- Silver
- Material
- Steel
- Finish
- Silver
- Includes
- (1) Chrome rack and mounting hardware
Description
Keep your closet manageable and chaos free with the Rev-A-Shelf® Chrome Pullout Pants Rack. This exceptional closet solution is made of heavy gauge chrome and features distinctive moveable fingers for easy access and unparalleled convenience. The ultimate for an organized closet.
- (13) Non-slip hanging rods
- Moveable rods for easy access
- Note: Heavier garments or larger sizes may require to be hung differently
- Works in a 14" or deeper closet system
- Designed for Custom Closets with a opening width of 23-3/4" to 24-1/2"
- Construction: Heavy gauge plated metal wire construction
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.