Sliding Valet Rod for Custom Closet Systems
- Mfr # CVR-12-CR
- Zoro # G507059324
product price:Â
$
28.99
/ea
Key Features
Material
Steel
Height
1 in
Includes
(1) Chrome rod and mounting hardware
Depth
11.81 in
Width
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVR-12-CR
- Zoro #
- G507059324
- UPC #
- 90713050614
- Country of Origin
- China
Dimensions
- Size
- 1.14"W x 11.81"D x 1"H
- Height
- 1 in
- Depth
- 11.81 in
- Width
- 1.14 in
Details
- Color
- Silver
- Material
- Steel
- Finish
- Chrome
- Includes
- (1) Chrome rod and mounting hardware
Description
With the CVR Series from Rev-A-Shelf®, you can plan your outfit, keep your dry cleaning wrinkle-free while you put it away, use as a handy place to steam your clothes and so much more! Perfect for the closet and laundry room, the Sliding Valet Rod has a small profile but lends a big helping hand.
- Removable knob can replaced with your own custom knob
- Rod extends 6"
- Construction: Heavy gauge plated metal wire construction
- Simple (2) screw installation
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.