Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maple Wood; Steel, Natural Maple, 10.13 in W, 25 in H, 4 in D

  • Mfr # 4ASR-15

  • Zoro # G506156819


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
25 in
Width
10.13 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ASR-15
Zoro #
G506156819
UPC #
090713004457
Country of Origin
China

Dimensions

Height
25 in
Width
10.13 in
Depth
4 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.