Steel, Chrome, 14.25 in W, 58.25 in H, 21.69 in D

  • Mfr # 5758-14-CR-1

  • Zoro # G506156789


product price:  $1,094.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Chrome
Height
58.25 in
Width
14.25 in
Depth
21.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5758-14-CR-1
Zoro #
G506156789
UPC #
090713025551
Country of Origin
Taiwan, Province of China

Dimensions

Height
58.25 in
Width
14.25 in
Depth
21.69 in

Details

Material
Steel
Color
Chrome

Description

Rev-A-Shelf 5758-14-1 5700 Series 14 Inch by 58 Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.