Steel, Chrome, 32.25 in W, 21 in H, 20.25 in D

  • Mfr # 5PSP-18SC-CR

  • Zoro # G506156840


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Chrome
Height
21 in
Width
32.25 in
Depth
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PSP-18SC-CR
Zoro #
G506156840
UPC #
090713005720
Country of Origin
Taiwan, Province of China

Dimensions

Height
21 in
Width
32.25 in
Depth
20.25 in

Details

Material
Steel
Color
Chrome

Description

Rev-A-Shelf 5PSP-18SC-CR , Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.