This item is Discontinued.

Rev-A-Shelf Steel, Light Brown, 14.5 in W, 74.88 in H, 19.5 in L, Light Brown 5273-14-MP

Steel, Light Brown, 14.5 in W, 74.88 in H, 19.5 in L, Light Brown (Discontinued)

  • Mfr # 5273-14-MP
  • Zoro # G712380299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5273-14-MP
Zoro #
G712380299
UPC #
90713002064
Country of Origin
Italy

Dimensions

Height
74.88 in
Width
14.5 in
Length
19.5 in
Size
14.5"W x 19.5"D x 74.88"H

Details

Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) Metal Frame, (6) Basket, (3) Door-Mount brackets, (1) Top Slide, (1) Bottom Slide

Description

Enhance functionality and preserve a stylish image with the Rev-A-Shelf® Chrome/Maple Pullout Pantry. The 5200 MP Series is available in a plentiful selection of sizes and is designed on the 250 lb. rated slide system for a quiet glide out function. This Premiere accessory features micro-adjustment door-mounting brackets, top and bottom slide covers for a finished look, and each Maple shelf liner is coated with a transparent anti-skid coating that not only prevents skidding, but also protects the wood surface. The chrome pullout pantries are kit packaged with frame, baskets and door-mounting brackets in one carton.


  • Adjustable frame height: 74-7/8" to 81-7/8"
  • Basket width: 14-1/2"
  • Due to size/weight item normally ships via LTL carrier
  • Cabinet door must be mounted to frame
  • Professional installation recommended
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy gauge plated metal wire construction

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.