Steel, Light Brown, 33.86 in W, 26.22 in H, 19.52 in L, Light Brown

  • Mfr # 599-18-RMP

  • Zoro # G812380465


product price:  $1,253.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Light Brown
Height
26.22 in
Width
33.86 in
Length
19.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599-18-RMP
Zoro #
G812380465
UPC #
090713002262
Country of Origin
Italy

Dimensions

Height
26.22 in
Width
33.86 in
Length
19.52 in
Size
33.86"W x 19.52"D x 26.22"H

Details

Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) Frame, (2) large and (2) small baskets and mounting hardware

Description

Optimize your storage with this luxurious blind corner organizer. As you pull open the cabinet door the front baskets slide & rotate out of the cabinet while the rear baskets move into sight. Each rear basket can then be independently pulled open allowing full access to those hard to reach items.


  • Designed for a Blind Left Cabinet when Door is on the Right
  • Cabinet Door must be mounted to unit to function properly
  • Includes (2) large and (2) small baskets
  • Rear shelves slide forward when door is completely opened
  • Designed for a Full-Height Blind Corner Cabinet with a 18" Opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Note: This product was designed for a frameless cabinet installation, however can be slightly modified for faceframe application.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.