
Steel, Light Brown, 35.49 in W, 24.41 in H, 16.44 in L, Light Brown
Mfr # 587-15-LMP
Zoro # G712380558
product price:Â $775.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Light Brown
Height
24.41 in
Width
35.49 in
Length
16.44 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
587-15-LMP
Zoro #
G712380558
UPC #
090713035642
Country of Origin
Italy
Dimensions
Height
24.41 in
Width
35.49 in
Length
16.44 in
Size
35.49"W x 16.44"D x 24.41"H
Details
Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(2)Left Girasolo maple solid bottom/chrome trays, post mechanism and mounting hardware
Description
The 587 Series "Girasolo" Blind Corner Optimizer by Rev-A-Shelf® makes organizing your blind corner cabinet smooth sailing. This innovative design features two pullout trays that easily glide out on an innovative soft-close pivot hardware system, giving you complete access to the items stored in the back. The adjustable shelving system also allows for maximum storage capacity while optimizing the usage of the hard-to-reach storage area and pulls directly out of the cabinet, eliminating the need for adjacent appliance clearance.
- Chrome-plated round wire railing
- Pulls directly forward, eliminating the need for adjacent appliance clearance
- Fully adjustable shelves
- Soft-close pivot hardware system
- Designed for 42" & 45" blind corner cabinet with a 15" opening
- 5/8" thick maple-faced melamine shelf bottom
- Mounts to cabinet floor, side or top; depending on application
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.