Steel, Light Brown, 35.75 in W, 20.8 in H, 35.75 in D, 18.63 in L, Light Brown

  • Mfr # 582-18-RMP

  • Zoro # G007059312


product price:  $751.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Light Brown
Height
20.8 in
Width
35.75 in
Length
18.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
582-18-RMP
Zoro #
G007059312
UPC #
90713002248
Country of Origin
Italy

Dimensions

Height
20.8 in
Width
35.75 in
Length
18.63 in
Depth
35.75 in
Size
35.75"W x 18.63"D x 20.8"H

Details

Material
Steel
Color
Light Brown
Finish
Light Brown
Includes
(1) Frame, (1) Top Shelf, (1) Bottom Shelf, (2) Door-Mount brackets and mounting hardware

Description

"The Curve" takes luxury blind corner storage to the next level. The individual shelves provide complete access and up to 775 sq. inches of surface area for storage. The Curve is unique in that it will work in either a full-height, door drawer or double door application. Door-mount brackets are included as a option to mount your door or not.


  • Designed for a Blind Left Cabinet when Door is on the Right
  • Can be installed in either full-height or door/drawer blind corner
  • Designed for a Blind Corner Cabinet with a 18" Opening
  • Door-Mount brackets: Adjustable door-mount brackets are included, but are not required for the organizer to function
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.