Shop REV-A-SHELF

Steel, Natural, 11.75 in W, 24 in H, 21.69 in D, 21.69 in L, Light Brown

  • Mfr # 5322KB-BCSC-11-MP

  • Zoro # G207059389


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Natural
Height
24 in
Width
11.75 in
Length
21.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5322KB-BCSC-11-MP
Zoro #
G207059389
UPC #
90713013268
Country of Origin
Italy

Dimensions

Height
24 in
Width
11.75 in
Length
21.69 in
Depth
21.69 in
Size
11.75"W x 21.69"D x 24"H

Details

Material
Steel
Color
Natural
Finish
Light Brown
Includes
(1) Two-Tier Organizer, (1) pair of Slides and mounting hardware

Description

Bring the elegance with this chic design into your home with the Rev-A-Shelf® 5322 Series designed for faceframe cabinets and full-access (frameless) cabinets. This Two-Tier Base Organizer combines clean lines, modern accents, and your choice of luxurious grey or maple shelving surfaces to create a striking piece of organizational technology. Features patented door-mount brackets, BLUM soft-close slides system and heavy-duty construction.


  • Fully assembled and fits into an existing full-height cabinet
  • Knife inserts feature movable flex rods that adjust to hold a multitude of knives
  • Shelves are not adjustable
  • Shelf color is Maple
  • Designed for 15" Face frame cabinet with 11.75" opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Mounts to cabinet floor and attach existing cabinet door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.