
Steel; Plastic, Chrome, 11.81 in W, 19.25 in H, 22.25 in D
Mfr # RV-15KD-17C S
Zoro # G006156852
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel; Plastic
Color
Chrome
Height
19.25 in
Width
11.81 in
Depth
22.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RV-15KD-17C S
Zoro #
G006156852
UPC #
090713818931
Country of Origin
China
Dimensions
Height
19.25 in
Width
11.81 in
Depth
22.25 in
Details
Material
Steel; Plastic
Color
Chrome
Description
Rev-A-Shelf RV-15KD-17C S Double 27-Quart Chrome Wire Bottom Mount Pullout Kitchen Waste Trash Can Container Bin with Full-Extension Slides, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.