Steel; Plastic, Metallic Silver, 10.88 in W, 19 in H, 22.25 in D

  • Mfr # 53WC-1535SCDM-117

  • Zoro # G006156838


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Material
Steel; Plastic
Color
Metallic Silver
Height
19 in
Width
10.88 in
Depth
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53WC-1535SCDM-117
Zoro #
G006156838
UPC #
90713005553
Country of Origin
Italy

Dimensions

Height
19 in
Width
10.88 in
Depth
22.25 in

Details

Material
Steel; Plastic
Color
Metallic Silver

Description

Rev-A-Shelf 53WC-1535SCDM-117 Single 35-Quart Kitchen Base Cabinet Pull Out Waste Container Trash Can with Soft-Close Slides, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.