Steel; Plastic, White, 11.81 in W, 19.13 in H, 22.25 in D

  • Mfr # RV-15PB-2 S

  • Zoro # G906156815


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel; Plastic
Color
White
Height
19.13 in
Width
11.81 in
Depth
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV-15PB-2 S
Zoro #
G906156815
UPC #
090713042220
Country of Origin
Italy

Dimensions

Height
19.13 in
Width
11.81 in
Depth
22.25 in

Details

Material
Steel; Plastic
Color
White

Description

Rev-A-Shelf RV-15PB-2 S Double 27-Quart Chrome Wire Bottom Mount Pullout Kitchen Waste Trash Can Container Bin with Full-Extension Slides, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.