Shop REV-A-SHELF
See all product information
Create Account
Steel, Silver, 14.5 in W, 5.56 in H, 20 in D, 19.75 in L, Silver
- Mfr # 5WB1-1520CR-1
- Zoro # G307059494
product price:Â
$
73.89
/ea
Key Features
Material
Steel
Color
Silver
Height
5.56 in
Width
14.5 in
Length
19.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5WB1-1520CR-1
- Zoro #
- G307059494
- UPC #
- 90713029818
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Finish
- Silver
- Includes
- (1) Wire basket and mounting hardware
Dimensions
- Height
- 5.56 in
- Width
- 14.5 in
- Length
- 19.75 in
- Depth
- 20 in
- Size
- 14.5"W x 19.75"D x 5.56"H
Description
Rev-A-Shelf® Chrome Pullout Baskets are simple but effective in organizing most anyone's kitchen. Available in different widths and depths, this family of pullouts are sure to work not only in your kitchen, but reduced depth versions are perfect for vanity applications. Simple to install and built to last with the heavy-duty construction.
- Don't settle for what looks like similar baskets that don't pull-out all the way
- 20" depth perfect for under the sink or even vanity cabinets
- This will not mount to the side of a cabinet, only to the floor of the cabinet
- Stack multiple units in a tall pantry cabinet
- Designed for a cabinet opening width of 14-1/2" to 18"
- Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
- Construction: Heavy gauge plated metal wire construction
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.