Steel, Silver, 14.75 in W, 22.63 in H, 19.75 in D, 19.75 in L, Silver

  • Mfr # RAS-FD-KIT

  • Zoro # G307059647


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
22.63 in
Width
14.75 in
Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAS-FD-KIT
Zoro #
G307059647
UPC #
90713049373
Country of Origin
China

Dimensions

Height
22.63 in
Width
14.75 in
Length
19.75 in
Depth
19.75 in
Size
14.75"W x 19.75"D x 22.63"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(2) U-Shaped supports brackets, (2) file drawers, mounting hardware

Description

Turn your standard height base 18" drawer/door cabinet into a two-tier file drawer with our File Drawer kit. This unique kit features full-extension ball-bearing slides and heavy-duty chrome plated rails that hold both letter and legal folders. The bottom, side, and rear mounting was designed on the same platform as our successful 5WB2 Series wire baskets. Providing you the sturdiness you expect and easy installation.


  • Holds both letter and legal size files
  • Depth adjustable from 19.75" to 24"
  • Designed for standard height 18" base cabinet
  • Door-Mount Brackets: Option that is sold separately (RV-DM-FDKIT)
  • Construction: Heavy-Duty Metal frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.