Steel, Silver, 1.5 in W, 8 in H, 2.15 in D, 2.15 in L, Silver

  • Mfr # 5345-DM-KIT-1

  • Zoro # G907059542


product price:  $29.59
/ea

Key Features

Material
Steel
Color
Silver
Height
8 in
Width
1.5 in
Length
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5345-DM-KIT-1
Zoro #
G907059542
UPC #
90713004167
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Width
1.5 in
Length
2.15 in
Depth
2.15 in
Size
1.5"W x 2.15"D x 8"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(4) Door-Mount extension brackets

Description

Rev-A-Shelf® understands that there are many different sizes and cabinet door designs. Sometimes when you are attaching your cabinet door to your waste container you need to attach to the thickest portion of the door. These optional extenders allow you to do just that. This works with all Rev-A-Shelf® 5349 series waste containers.


  • For use with Rev-A-Shelf® 5349 series product for secure door-mounting to thick portion of cabinet door
  • This extension bracket only works with 5349 Series Waste Containers
  • Rev-A-Shelf® waste containers and lids sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.