This item is Discontinued.

Rev-A-Shelf Steel, Silver, 24 in W, 8.35 in H, 14 in D, 14 in L, Silver 5WCOR-24CR-1

Steel, Silver, 24 in W, 8.35 in H, 14 in D, 14 in L, Silver (Discontinued)

  • Mfr # 5WCOR-24CR-1
  • Zoro # G807059512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WCOR-24CR-1
Zoro #
G807059512
UPC #
90713000411
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.35 in
Width
24 in
Length
14 in
Depth
14 in
Size
24"W x 14"D x 8.35"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Pantry Organizer rack, (3) Plastic containers and lids, (1) Pair of slides and mounting hardware

Description

Looking for an easy access way to store sundries? Then look no further than this amazing Pantry System Container Organizer. Available in multiple sizes, the organizer glides out of the pantry, giving you complete accessibility. The airtight acrylic containers with easy-open lids allow you to find what you need, when you need it.


  • BPA Free acrylic containers
  • (3) 1.04 qt., (3) 1.55 qt. and (3) 2.07 qt. containers
  • Heavy Gauge Wire Construction with polished chrome finish
  • Perfect for dry goods
  • Designed for 14" or deeper cabinet system
  • Construction: Heavy gauge plated metal wire construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.