Steel, Silver, 5.5 in W, 19.5 in H, 20 in L, Silver

  • Mfr # 548-06CR-1

  • Zoro # G812380373


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Height
19.5 in
Width
5.5 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548-06CR-1
Zoro #
G812380373
UPC #
090713002842
Country of Origin
China

Dimensions

Height
19.5 in
Width
5.5 in
Length
20 in
Size
5.5"W x 20"D x 19.5"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Two-Tier wire organizer, (1) pair of slides and mounting hardware

Description

Everyone has that one cabinet that is needed, but just a little too small for many items. Why not get more use out of the small cabinet and install this slim pull-out organizer perfect for Base 9" cabinets. This unit is mounted on slides for either the right or left side of your cabinet and even includes optional hardware to attach your cabinet door to make opening and closing a simple process. Will also work in larger cabinets to provide some extra storage for smaller hard-to-reach items.


  • Universal design to be mounted left or right side of a cabinet
  • 15" of clearance in-between shelves for taller items
  • In tight locations power drill may not fit and screws would need to be hand tightened
  • Designed to work around Faceframe cabinet openings with included spacers
  • Designed for a cabinet opening of 6" or larger
  • Door-Mount Brackets: Included but not necessary for operation
  • Construction: Heavy gage plated metal wire construction
  • Cabinet Side Mounted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.