This item is Discontinued.

Rev-A-Shelf Steel, Silver, 8.75 in W, 19 in H, 18 in D, 18 in L, Silver 5WB2-0918CR-1

Steel, Silver, 8.75 in W, 19 in H, 18 in D, 18 in L, Silver (Discontinued)

  • Mfr # 5WB2-0918CR-1
  • Zoro # G407059608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WB2-0918CR-1
Zoro #
G407059608
UPC #
90713029870
Country of Origin
China

Dimensions

Height
19 in
Width
8.75 in
Length
18 in
Depth
18 in
Size
8.75"W x 18"D x 19"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) top basket, (1) bottom basket, (2) u-shape supports, (2) rear mounting brackets and hardware

Description

The redesigned Rev-A-Shelf® Two-Tier Baskets make other 2-shelf units fail in comparison. With the heavy-gauge construction, ball-bearing slides on both baskets and multiple mounting points, this is the best two-tier unit available. With 100lb slides on each basket you don't have to worry about overloading or bending. Multiple sized width and depths are available, so you are sure to find the exact unit that fits your exact cabinet size. Optimize the performance, by adding the optional door mount kit to add a truly one-step opening/closing process (sold separately - 5WB-DMKIT).


  • Both shelves operates independently
  • 18" depth perfect for under the sink or even vanity cabinets
  • U-shape brackets ensure proper alignment and easier installation
  • (3) height adjustments on top basket
  • Designed for a cabinet opening width of 8-1/2" to 12"
  • Door-Mount Brackets: Option that is sold separately (5WB-DMKIT)
  • Adjustable Frame Height: 16-3/4" to 19"
  • Construction: Heavy gauge plated metal wire construction
  • Mounts to cabinet floor, rear and faceframe of cabinet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.