Shop REVALVED
See all product information
Create Account
1-1/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, PK6
- Mfr # REV125TH-6PK
- Zoro # G301283147
product price:
$
162.99
/pk of 6, $27.17/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
1-1/4 in
Connection Type
Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REV125TH-6PK
- Zoro #
- G301283147
- UPC #
- -
- Country of Origin
- China
- Ball Material
- Stainless Steel
- Ball Port Style
- Full Port
- Valve Structure
- 2-Piece
- Connection Type
- Female NPT
- Max. Pressure
- 600 PSI WOG
- Handle Type
- Lever
- Handle Material
- Steel with Corrosion Resistant Plating
- Stem Type
- Blowout Proof
- Body Material
- Forged Brass
Dimensions
- Pipe Size
- 1-1/4 in
Description
Our 100% lead-free heavy duty forged brass full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping.
- Bidirectional flow control
- Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
- Temperature Range-20°F to 300°F.
- Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
- Perfect for any job and available in 1⁄4-4” sizes.
- CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
- SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
- HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
- VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
- SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.