Shop REVALVED
See all product information
Create Account
1/4in Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free, 10PK
- Mfr # REV014TH-10PK
- Zoro # G523724473
product price:Â
$
89.99
/pk of 10, $9.00/ea
Key Features
Max. Pressure
600 PSI WOG
Connection Type
Female NPT
Stem Type
Blowout Proof
Ball Port Style
Full Port
Temp. Range
-20 to 300 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REV014TH-10PK
- Zoro #
- G523724473
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Connection Size 1
- 1/4 in
Details
- Max. Pressure
- 600 PSI WOG
- Connection Type
- Female NPT
- Stem Type
- Blowout Proof
- Ball Port Style
- Full Port
- Temp. Range
- -20 to 300 Degrees
- Ball Material
- Stainless Steel
- Handle Material
- Steel with Corrosion Resistant Plating
- Body Material
- Forged Brass
- Valve Structure
- 2-Piece
- Handle Type
- Lever
Description
Our 100% lead-free heavy duty forged brass full port threaded ball valves feature female threaded NPT on both sides for secure, leak-free connections. It has a 90-degree safety grip coated handle that allows for easy use. Corrosion-resistant forged brass, free of lead & any harmful materials. Ideal for commercial and residential plumbing use and suitable for potable water, air, or gas piping.
Bidirectional flow control
Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
Temperature Range-20 Degrees F to 300 Degrees F.
Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
Perfect for any job and available in 1 4-4in sizes.
CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
Bidirectional flow control
Working pressure of 600 PSI Water/Oil/Gas; 150 PSI WSP.
Temperature Range-20 Degrees F to 300 Degrees F.
Conforms to NSF/ ANSI-61, NSF/ANSI-372, IGC-157.
Perfect for any job and available in 1 4-4in sizes.
CHROME-PLATED BALL VALVE: Features a female threaded NPT connector for secure, leak-free connections
SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use
HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials
VARIETY OF USES: Ideal for residential & plumbing use and suitable for water, air or gas piping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.