20", 3/8" COMP x 7/8" Ballcock, TOILET CONNECTORS
- Mfr # P13163
- Zoro # G423956707
product price:Â
$
5.75
/ea
Sold in multiples of 3 for
$17.25
Key Features
Outlet Type
FIP
Outside Dia. (In.)
7/8 in
Length (In.)
20 in
Operating Temp. (F)
72
Standards
AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P13163
- Zoro #
- G423956707
- UPC #
- -
- Country of Origin
- China
- Outlet Type
- FIP
- Operating Temp. (F)
- 72
- Standards
- AB 1953,NSF/ANSI 372,ASME A112.18.6/CSA B125.6,NSF/ANSI 61,NSF/ANSI 14
- Max. Working Pressure (PSI)
- 180 psi
- Inlet Type
- COMP
Dimensions
- Outside Dia. (In.)
- 7/8 in
- Length (In.)
- 20 in
- Inlet Size (In.)
- 3/8 in
Description
20" (3/8" COMP x 7/8" Ballcock) TOILET CONNECTORSThis 20 in. toilet supply line connects the shutoff valve to the ballcock inlet on a toilet fill valve, using a 3/8 in. compression fitting and a 7/8 in. ballcock fitting.20-in. overall length3/8-in. compression (COMP) inlet connection7/8-in. ballcock outlet connectionBraided stainless steel exterior over a reinforced PVC inner coreFlexible design resists kinking and crimpingBuilt for reliable cold water toilet supplyWithstands standard residential water pressureSimple replacement install with basic hand tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.