Shop REVALVED
Create Account
45-deg Elbow, .625 in Male JIC x .75 in Male Adjustable O-Ring Boss, Steel
- Mfr # 6802NWO1012
- Zoro # G225084974
product price:Â
$
17.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6802NWO1012
- Zoro #
- G225084974
- UPC #
- -
- Country of Origin
- China
Description
45-deg Elbow, .625 in Male JIC x .75 in Male Adjustable O-Ring Boss, Steel Connection Size 1: .625 in Connection Size 2: .75 in Connection Type: MJIC|MAORB Connection Type 1: Male JIC Connection Type 2: Male Adjustable O-Ring Boss Fitting Type: 45-deg Elbow Material: Steel Maximum Operating Pressure: 2900 psi Operating Temperature: 375 degrees farenheit Series: 6802-NWO Thread Size 1: .875 - 14 Thread Size 2: 1.0625 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.