45 deg Swivel Adapter Elbow, .25 in Male ORB x .375 in FNPSM, Steel
- Mfr # 6902NWO46
- Zoro # G425085962
product price:Â
$
6.35
/ea
Sold in multiples of 2 for
$12.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6902NWO46
- Zoro #
- G425085962
- UPC #
- -
- Country of Origin
- China
Description
45 deg Swivel Adapter Elbow, .25 in Male ORB x .375 in FNPSM, Steel Connection Size 1: .25 in Connection Size 2: .375 in Connection Type: Male ORB|FNPSM Connection Type 1: Male ORB Connection Type 2: FNPSM Fitting Type: 45-deg Elbow Material: Steel Material Construction: Steel Maximum Operating Pressure: 4500 psi Operating Temperature: 375 deg F Thread Size: .4375-20 x .375-18 Standard Approvals: SAE 140357
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.