Shop REVALVED
Create Account
45-deg Swivel Adapter Elbow, .375 in Male NPTF x .375 in Female NPSM Swivel, Steel
- Mfr # 150366
- Zoro # G425085160
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150366
- Zoro #
- G425085160
- UPC #
- -
- Country of Origin
- China
Description
45-deg Swivel Adapter Elbow, .375 in Male NPTF x .375 in Female NPSM Swivel, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MPT|FNPSM Connection Type 1: Male NPTF Connection Type 2: Female NPSM Swivel Fitting Type: 45-deg Elbow Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 degrees farenheit Series: 1503 Thread Size 1: .375 - 18 Thread Size 2: .375 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.