Shop REVALVED

Flush Hollow Hex Plug with .875 Taper, .0625 in Male Pipe, Steel

  • Mfr # 5406FLP1
  • Zoro # G525084551

product price: 
$
2.55
/ea
Sold in multiples of 5 for $12.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5406FLP1
Zoro #
G525084551
UPC #
-
Country of Origin
China

Description

Flush Hollow Hex Plug with .875 Taper, .0625 in Male Pipe, Steel Connection Size 1: .0625 in Connection Type: MPT Connection Type 1: Male Pipe Fitting Type: Plug Material: Steel Material Construction: Steel Thread Size: .0625-27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.