45-deg Swivel Elbow, .75 in Male JIC x .75 in Female JIC Swivel, Steel
- Mfr # 650212
- Zoro # G325083068
product price:Â
$
14.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 650212
- Zoro #
- G325083068
- UPC #
- -
- Country of Origin
- China
Description
45-deg Swivel Elbow, .75 in Male JIC x .75 in Female JIC Swivel, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MJIC|FJIC Swivel Connection Type 1: Male JIC Connection Type 2: Female JIC Swivel Fitting Type: 45-deg Elbow Material: Steel Maximum Operating Pressure: 3000 psi Operating Temperature: 375 deg F Series: 6502 Thread Size 1: 1.0625 - 12 Thread Size 2: 1.0625 - 12 Standard Approvals: MS 51522, SAE 070321, SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.